Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® Elegant Reflections™ Round Tray - 12-3/8"

Vollrath® Elegant Reflections™ Round Tray - 12-3/8"

Item #: WBB210470

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $41.95

Save $2.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Add serving convenience and a touch of class to your serving with these Elegant Reflections™ trays. Mirror-finished heavy-duty 18-8 stainless steel. Scalloped gadroon edge. Center embossing enhances style and minimizes noticeable wear. Food-safe surface is easy to clean and maintain. Dishwasher safe. Round shape. 12-3/8" Diameter.

Product Details

  • Type Elegant Reflection Serving Tray
  • Brand Vollrath
  • Package Quantity 1
  • Material Stainless Steel
  • Style Embossed/Gadroon Border
  • Manufacturers Part Number 82100
  • Shape Round

Weights & Dimensions

  • Diameter 12-3/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® Elegant Reflections™ Round Tray - 12-3/8"

Vollrath® Elegant Reflections™ Round Tray - 12-3/8"

Item #: WBB210470

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant