Molded Fiberglass EntrTe Dish 361008 - 6"W x 8-3/4"L , Pkg Qty 12, Beige - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
This Entrée dish is for use alone or with the Compartment School Tray series. Perfect for institutional use. Beige finish. 6"W x 8-3/4"L overall. Sold in carton quantity of 12.
PRICE
$150.00 Sold in packages of 12 / $12.50 ea
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-3/4 in |
| Width | 6 in |
| Height | 1 in |
| Weight | 3/8 lbs |
Product Details
| Temperature Range | -40 to +300 °F |
| Material | Fiberglass |
| Package Quantity | 12 |
| Color | Tan |
| Manufacturers Part Number | 3610085159FS |
| Shape | Rectangular |
| Brand | MFG Tray |
Compliance & Certifications
| Certifications | NSF |