Factory Direct Partners® Element 16" Round Bean Cushions, Beige Sand, Pack of 2
Write a Review
|
Questions & Answers (0)
Product Description
Whether you're entertaining at home, attending a yoga or meditation retreat, or picnicking in the park, these beautifully crafted Round Floor Seats are designed to withstand the elements inside and out; made of 100% Olefin fabric that is UV, weather, and fade-resistant. Each bean-filled cushion has double-stitched seams, is zippered shut with a childproof zipper and accented with sewn-in handles for easy portability. To clean, simply wipe with mild soap-and-water solution; allow to air dry, do not machine-wash.
PRICE
$72.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 16 in |
| Height | 5 in |
| Weight Capacity | 150 lbs |
| Weight | 0.8 lbs |
| Seat Height | 5 in |
Product Details
| Assembly Required | No |
| Type | Bean Bag Cushion |
| Fill Material | Foam Beads |
| Color | Beige Sand |
| Closure Type | Zipper |
| Material | Olefin |
| UV Protection | Yes |
| Package Quantity | 2 |
| Manufacturers Part Number | 13925-SD |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Round |
| Water Resistant | Yes |
| Brand | Factory Direct Partners |
Warranty
| Warranty | 1 Year |