Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Oven Element 236V 10000W For Vulcan, VUL342170-2

Oven Element 236V 10000W For Vulcan, VUL342170-2

Item #: WBB1434959

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$359.70 up to 11% OFF

Price: $320.95

Save $16.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Side Ceramic For Vulcan, VUL404146-1

Side Ceramic For Vulcan, VUL404146-1

Burner Assembly For Vulcan, VUL840144

Burner Assembly For Vulcan, VUL840144

Crown Punch Blade For Edlund, A756

Crown Punch Blade For Edlund, A756

Sr-x Scale Inhibitor Feeder For Everpure, EVEEV979845

Sr-x Scale Inhibitor Feeder For Everpure, EVEEV979845

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.

Product Details

  • Type Elements
  • Brand Vulcan
  • Manufacturers Part Number 34-1247
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Oven Element 236V 10000W For Vulcan, VUL342170-2

Oven Element 236V 10000W For Vulcan, VUL342170-2

Item #: WBB1434959

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant