Allpoints 8012391 Bezel, 15/32"
Allpoints 8012391 Bezel, 15/32"
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8012391 |
| Type | Parts |
| Brand | AllPoints |
Related Products
[ Type - D1/D18 ] Temp 100-250 ] Bulb 3/8" X 4-1/2" ] [ Cap 48" ] [ 3/8" Mpt Stuff Box ] [ Mount Front Ears ] [ Pilot Light #38-1068 ] ***If Dial Is Needed, You Can Use Ap# 221465 (Off-10-1) Or Ap# 221003 (Off-250-60). Oem Now Nla. If Bezel Needed, Use Ap# 264088*** D1'D18 T'Stat, Dpst For Ac Operation, 4 Terminal Used In Applications Requiring High Current. 10 Amp 480v Per Pole Resistive Load 21 Amp 480v 2 Poles Resistive Load 30 Amp 120/277v Per Pole Resistive Load 7.2 Full Load Amp 120-277v & 42 Lra 120-277v 250va 120-277v (Pilot Duty)
Kit 320/340 Thermostat Kx, 24" Cap, 200-400f, Bulb = 5-1/2" X 5/16", With 3/8" Stuffing Box. Knob, Bezel And Screws Fits Henny Penny Models Ode-323, Odg-323, Oea-321, Oea-322, Oea-323, Oea-324, Oea-341, Oea-342, Ofe-321, Ofe-322, Ofe-323, Ofe-324, Ofe-341, Ofe-342, Ofg-321, Ofg-322, Ofg-323, Ofg-324, Ofg-341, Ofg-342, Oga-321, Oga-322, Oga-323, Oga-324, Oga-341, Oga-342
Thermostat, Type Sp, Has Positive Off, Includes Knob & Bezel, 2" Breakaway D-Stem. [ Type - Sp ] [ Temp 100-450 F ] [ Bulb 3/16" X 11-5/8" ] [ Cap 60" ] [ Mount 1 Vert ] [Includes Dial # 22-1004 Off-450-100 ] Gen Use Dial , # 22-1125 Off-450-100 Market Forge Skillet Vulcan Griddle Series Meg
[ Type- Sp Kit ] [ Temp 300-700 ] [ Bulb 3/16" X 12-1/4" ] [ Cap 60" ] Includes Dial A253, K-131, # 22-1008 Off-700-300 W/ 4 Way Mount And Bezel A559, K-161, # 26-1227
Rocker Switch, 15a/125v, 10a/250v, Dpdt, On/On, 6ea 1/4" Tab, Black Rocker W/Chrome Bezel, Fits 7/8" X 1-1/2" Hole.