Rubber-Cal's 3/16-inch thick "Elephant Bark" rubber flooring mats are hard-wearing, lightweight, and easy to install rubber runner mats. This flooring recycled from passenger car and commercial truck tires is an eco-friendly flooring option. It is made from tires that otherwise would end up in landfills. Tires that are discarded are shredded and molded into shape to form what is an affordable and durable flooring/recycled product. With its superior protection against UV and the ozone, it can be used as outdoor floors for concrete patios or as a deck floor covering for a slippery pool area. These rubber flooring mats also contain ozone-resistant EPDM which helps reinforce the resilient nature of this product. The durable and cost-conscious nature of these rubber runner mats makes them perfect as garage mats, cellar floor covering, flooring for concrete basement floors, and even as dog kennel mats. The 5mm or 3/16-inch "Elephant Bark" is not only a green floor option for the environmental consumer, but it offers impact resistance and anti-slip qualities that any exercise floor can benefit from. This product was designed to endure abrasive conditions, while still protecting the underlying surface from heavy machinery or weights. This is the ideal flooring for a home gym! One of the most appealing aspects of this product is the ease of installation. Simply lay the material down in the designated area and use a double sided adhesive tape to ensure that the flooring will stay firmly to the ground. In addition to the easy of installation, the availability of varied lengths minimizes waste and makes for an overall affordable DIY project. Floor your next project with this eco-friendly flooring option!
Model # :WBB2812119
MPN #: 03-100-WEB-AB-06
Rubber-Cal "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 6 ft. - Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$69.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 4 |
| Weight | 23 1/2 lbs |
| Thickness | 3/16 in |
| Coverage Area | 24 |
Product Details
| Type | Pre-Cut Mat |
| Color | Black |
| Surface Material | Rubber |
| Series | Elephant Bark |
| Border Color Family | No Border |
| Backing Material | Rubber |
| Pattern | Textured |
| Description | Rubber Flooring |
| Manufacturers Part Number | 03-100-WEB-AB-06 |
Warranty
| Warranty | 3 yr |