Ideal Warehouse ElephantWall Topple Barrier, 14'2"H x 12'L
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse Innovations' ElephantWall Topple Barrier is an engineered structure designed to contain large, heavy stacked inventories and both reduce the likelihood of a tumble and contain it if one should ever happen. ElephantWall is like a warehouse guardrail, but up to 20-feet tall and built with a double-column structure from strong engineered steel stanchions and cross rails. The whole unit is anchored to the concrete slab for strong-like-elephant permanence and has a 9500 lbs maximum load capacity for horizontal and vertical loads.
Please call for your customized size solution for your facility.
Please call for your customized size solution for your facility.
PRICE
$9,899.00
1
1
Ships in 65 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 ft |
| Width | 3 ft 5 in |
| Height | 14 ft 2 in |
Product Details
| Assembly Required | Yes |
| Impact Rating | 10,000 lbs @ 4MPH |
| Color | Yellow |
| Series | ElephantWall |
| Max Load Capacity | 9500 lbs |
| Includes | (3) 14'2" Std. Columns, (6) 8' Rails, (6) 4' Rails, (24) Floor Anchors |
| Finish | Powder Coated |
| Material | Steel |
| Description | Guardrail System |
| Manufacturers Part Number | 60-9000-610 |
| Mounting Style | Concrete Floor Anchors |
| Brand | Ideal Warehouse Innovations, Inc. |
Warranty
| Warranty | 10 yr |