Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Ideal Warehouse Innovations, Inc.

Model # :WB672048

MPN #: 70-7050

Ideal Warehouse RapidRoll™ Portable Barrier Wheeled System, 50' Safety Orange Fencing, 70-7050

Product Description
Securing an outdoor work site, hazard zone or maintenance area has never been easier. Ideal Warehouse's RapidRoll™ creates an outdoor visual barrier system in minutes. With 50 feet of fencing and designed for ease of use and efficiency, this ultra portable fencing system can be set up and taken down safety by just one worker in a matter of minutes.

Features:
  • Secures an outdoor work site, hazard zone or maintenance area in minutes.
  • Ultra portable and can be set up and taken down quickly and safely by just one worker.
  • Easier site securement means less set up time and more efficient work time.
  • Quickly creates a clearly defined protective zone that keeps workers and civilians protected.
  • Designed for ease of use and efficiency.
  • Lightweight and easy to carry
  • Reliable and environmentally friendly.
PRICE
$1,349.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 ft
Width31
Height40 ft
Weight220 lbs

Product Details

Assembly RequiredNo
TypePortable Barrier System
ColorOrange
Includes50' Fence, 4 Posts, 4 Rubber Base Pads, 4 Magnetic Fence Clips
MaterialMDPE Frame, Plastic Fence
Package Quantity1
DescriptionRapidRoll™ Portable Barrier Wheeled System
Manufacturers Part Number70-7050
BrandIdeal Warehouse Innovations, Inc.