Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205156

MPN #: OZSS025-10LH

OZ Lifting Products Stainless Steel Manual Lever Hoist, 1/4 Ton Capacity, 10' Lift

Product Description
The Stainless Steel Lever Hoist with a 0.25 T capacity is built from robust Type 304 stainless steel, providing exceptional corrosion resistance and durability in harsh environments. This model is perfect for food processing and sensitive industries, featuring food-grade grease and a fully enclosed braking system for clean and dependable performance. Its design ensures longevity and reliability, even in challenging conditions.

Features:
  • Food-grade grease meets NSF H1 standards, suitable for food processing
  • Enclosed gearing protects against contamination and debris
  • Sealed roller bearings provide smooth, maintenance-free operation
  • Weston-style brake system with a twin pawl design ensures secure load handling
  • Ergonomic handle with a non-slip rubber grip
  • 360-degree handle rotation allows use in confined spaces
  • Freewheel feature enables quick chain adjustments when not under load
  • Versatile for both lifting and pulling applications
  • Double-reduction gearing minimizes lifting effort
  • Forged alloy steel hooks swivel 360° for easy attachment
  • Stainless steel ID tag with a unique serial number and test certificate for traceable performance


PRICE
$779.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-15/16 in
Width3-7/8 in
Height11-1/4 in
Weight Capacity500 lbs
Hook Opening15/16 in
Handle Length6-1/8 in
Head Room11-1/4 in
Lift10 ft
Effort to Move Max Weight Capacity20.2 lbs

Product Details

Assembly RequiredNo
TypeLever Hoist
ColorSilver
SeriesStainless Steel
Material304 Stainless Steel
OperationManual
Chain Falls1
Package Quantity1
Manufacturers Part NumberOZSS025-10LH
SuspensionHook
BrandOZ Lifting Products

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsCE, ASME/ANSI B30.21, AS1418.2, NSF H1