Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153253

MPN #: EACR362472-07

Sandusky® Elite All-Welded Combination Storage Cabinet, Solid Door, 36"W x 24"D x 72"H, Putty

Product Description
The Sandusky® Elite Combination Cabinet offers both storage and wardrobe space in one convenient location. The cabinet features a full-width top shelf, 3 Half adjustable side shelves on 2" centers to accommodate a variety of storage items, plus the bottom shelf, along with a open section with a garment rod for hanging full-length clothing items. Each shelf holds up to 200 pounds capacity when weight is evenly distributed. Modern recessed handle with 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access. The cabinet is constructed of heavy-duty, 22-gauge all welded steel with a chip- and corrosion-resistant powder-coated finish for lasting durability. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA.

Features:
  • Storage Volume (cu. ft.): 36 ft3
  • Handle Type: Recessed
  • Locking Mechanism: 3-point locking
  • Door Type: 3-Hinged Steel Doors
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-Years against Manufacturer's defects
  • Cabinet Includes: (3) half shelves, (2) full shelves, (20) shelf clips, recessed handle with lock, locking rod, (2) keys, garment rod
  • Color: Putty


PRICE
$879.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight156 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock
Cabinet StyleFull Height
Number of Adjustable Shelves3
Door TypeSolid
Number of Shelves5
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberEACR362472-07
BrandSandusky
TypeCombination Storage Cabinet
Shelf Capacity200 lbs
ColorPutty
SeriesElite
StyleSolid Door
Number of Doors2
Number of Compartments6
Package Quantity1
Number of Fixed Shelves2
Base TypeFrame

Warranty

Warranty5 yr