Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153175

MPN #: EAWR362472-07

Sandusky® Elite All-Welded Wardrobe Cabinet, Solid Door, 36"W x 24"D x 72"H, Putty

Product Description
The Sandusky® Elite Wardrobe Cabinet offers both storage and wardrobe space in one convenient location. The cabinet features a full-width top shelf, 3 Half adjustable side shelves on 2" centers to accommodate a variety of storage items, plus the bottom shelf for larger items such duffle bags and boots, along with a open section with a garment rod for hanging full-length clothing items such as uniforms, jackets, and sportswear. Each shelf holds up to 200 lbs capacity when weight is evenly distributed. Modern recessed handle with 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access. The cabinet is constructed of heavy-duty, 22-gauge all welded steel with a chip- and corrosion-resistant powder-coated finish for lasting durability. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA.

Features:
  • Storage Volume (cu. ft.): 36 ft3
  • Handle Type: Recessed
  • Locking Mechanism: 3-point locking
  • Door Type: 3-Hinged Steel Doors
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-Years against Manufacturer's defects
  • Cabinet Includes: (1) adjustable shelf, (4) shelf clips, recessed handle with lock, locking rod, (2) keys, garment rod
  • Color: Putty


PRICE
$479.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height72 in
Weight127 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock
Cabinet StyleFull Height
Number of Adjustable Shelves1
Door TypeSolid
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberEAWR362472-07
BrandSandusky
TypeWardrobe Cabinet
Shelf Capacity200 lbs
ColorTan
SeriesElite
StyleSolid Door
Number of Doors2
Number of Compartments2
Package Quantity1
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty5 yr