Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153234

MPN #: BA20361836-05

Sandusky® Elite Bookcase, Assembled, 36"W x 18"D x 36"H, Dove Gray

Product Description
The Sandusky® 36 in. High x 18 in. Deep x 36 in. Wide, three-shelf welded bookcase is the perfect organization solution the home, office, or workshop. It's crafted of durable welded steel construction to assure years of usage. The extra deep shelves make it easy to hold binders, large books, manuals, as well as office supplies and parts. With two adjustable shelves that adjust on 1"centers, plus a bottom raised shelf, it's easy to custom fit to your specific needs. Each shelf holds to 200 lbs. of evenly distributed weight. Open face for full visibility of contents. The powder-coated finish resists scratches and marring to continue looking new over time. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA.

Features:
  • Storage Volume (cu. ft.): 13.5 ft3
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-Years against Manufacturer's defects
  • Cabinet Includes: (2) adjustable shelves, (1) bottom shelf, (12) shelf clips
  • Color: Dove Gray


PRICE
$269.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height36 in
Weight53 lbs
Thickness22 ga

Product Details

Assembly RequiredNo
TypeBookcase
Shelf Capacity200 lbs
Number of Adjustable Shelves2
ColorDove Gray
SeriesElite
StyleFreestanding Bookcase
Mobile or StationaryStationary
Number of Doors0
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments3
Package Quantity1
Manufacturers Part NumberBA20361836-05
Number of Fixed Shelves1
BrandSandusky

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified, ANSI/BIFMA