Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122627

MPN #: 34400

Dynarex Elite Compressor Nebulizer, Pack of 4

Product Description
Dynarex Resp-O2 Compressor Nebulizers allow patients to inhale prescribed medication for the treatment of asthma, allergies, and other respiratory ailments. Dynarex offers a range of nebulizer models to meet the needs of adult and pediatric patients.

Features:
  • Small Volume Nebulizer (SVN)
  • Converts prescribed medication into an aerosol mist for easy inhalation
  • Includes air tube, mouthpiece, filters (5 pcs), adult mask and child mask
  • 5605 designed with a convenient storage compartment
  • 5616 designed with an international plug (220V/50Hz)
  • 3-Year Limited Warranty
  • Compare Dynarex Elite Compressor Nebulizer (5605)to Drive Medical AeroNeb'„¢ by Drive DeVilbiss


PRICE
$129.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-7/16 in
Width7-1/16 in
Height4-5/16 in

Product Details

Storage Temperature Range59F - 86F
Package Quantity4
DescriptionCompressor Nebulizer
ColorWhite
BrandDynarex