Kemp USA Ambu Pediatric Bag Valve Mask w/ HEPA Filter
Write a Review
|
Questions & Answers (0)
Product Description
The AMBU line of BVMs is the only resuscitator that is made from a SEBS material instead of PVC. The AMBU BVM provides users with exceptional tactile and visual feedback during resuscitation. The bag is highly responsive, with minimal mechanical resistance-some even says it's a natural extension of the hand. The convenient handle makes it easier to hold the unit and to ventilate a patient with just one hand, if necessary. The characteristic design provides optimum stroke volume with perfect recoil, yet is smaller and lighter than most other disposable units. This BVM has the HEPA filter.
PRICE
$54.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Valve Mask |
| Number of Pieces | 1 |
| Material | SEBS |
| Package Quantity | 1 |
| Description | Pediatric Bag Valve Mask with HEPA Filter |
| Color | Clear |
| Manufacturers Part Number | 10-509-HEPA |
| Brand | Kemp USA |