Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sandusky

Model # :WBB3153139

MPN #: EA4R361872-07

Sandusky® Elite Heavy Duty Tall Storage Cabinet, 22 Gauge, 36"W x 18"D x 72"H, Putty

Product Description
Add storage and organization to your workspace with the Sandusky® Elite Series Welded Storage Cabinet. It's constructed of heavy-duty, 22-gauge welded steel with a chip- and corrosion-resistant powder-coated finish for lasting durability. Includes four adjustable shelves on 2" centers plus a bottom raised shelf to accommodate various size items. Each shelf holds up to 200 pounds capacity when weight is evenly distributed. Modern recessed handle with 3-point locking system provides an extra level of security to keep your valuables safe from unauthorized access. Meets ANSI/BIFMA shelf standards. GREENGUARD GOLD CERTIFIED. Proudly made in the USA.

Features:
  • Storage Volume (cu. ft.): 27.0 ft3
  • Handle Type: Recessed
  • Locking Mechanism: 3-point locking
  • Door Type: 3-Hinged Steel Doors
  • Cabinet Material: Cold Roll Steel
  • Warranty: 5-years against Manufacturer's defects
  • Cabinet Includes: (5) shelves, (20) shelf clips, recessed handle with lock, locking rod, (2) keys
  • Color: Putty


PRICE
$485.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
485.95
Buy 6 units - 10 units
459.95Save $26.00 (5%)
Buy 11+ units
449.95Save $36.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height72 in
Weight131 lbs
Gauge22 ga

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves4
Door TypeSolid
MaterialSteel
Number of Shelves5
Construction TypeAll-Welded
Manufacturers Part NumberEA4R361872-07
BrandSandusky
TypeStorage Cabinet
Shelf Capacity200 lbs
ColorTan
SeriesElite
Handle TypeRecessed
StyleFull Height
Number of Doors2
Package Quantity1
Number of Compartments5
Number of Fixed Shelves1
Base TypeFrame

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsGreenguard Gold Certified, ANSI/BIFMA