Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Securall Products

Model # :WBB458192

MPN #: SS284Beige

Securall® Heavy Duty Self-Latch Industrial Storage Cabinet, 18 Gauge, 36"W x 24"D x 84"H, Beige

Product Description
Organize, store and protect your most valuable tools and materials with these quality Industrial/Commercial Storage Cabinets. Rugged, all welded, 18-gauge steel construction will provide years of service in both factory and office environments. Each shelf is easily adjustable and carries a 500 lb. load capacity. Double wall cabinet doors feature full length piano hinges and a lockable flush mounted door handle for obstruction free, finger tip operation. 3-point self-latching doors add even more convenient security. Shipped fully assembled and ready to use.

PRICE
$2,199.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
2199.00
Buy 6 units - 10 units
2089.00Save $110.00 (5%)
Buy 11+ units
2025.00Save $174.00 (8%)
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth24 in
Height84 in
Weight401 lbs
Gauge18 ga

Product Details

Lock TypeKeyed Lock, Keyed Alike
TypeStorage Cabinet
Shelf Capacity500 lbs
Number of Adjustable Shelves4
ColorBeige
Door TypeSolid
SeriesIndustrial/Commerical
Handle TypeRecessed
StyleFull Height
Number of Doors2
Number of Shelves4
MaterialSteel
Construction TypeAll-Welded
Number of Compartments5
Package Quantity1
Manufacturers Part NumberSS284Beige
Number of Fixed Shelves1
Base TypeFrame
BrandSecurall Products