Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1457698

MPN #: 291536CHR

Omnimed® Elite Full Size Wood Frame Wall Desk, Manual Close, Key Lock, Beige/Cherry

Product Description
Omnimed Elite wall desks are constructed of Beige powder coated heavy gauge steel with an attractive wood frame in Cherry or Oak. The fold down door provides a large work space and has a gas cylinder for smooth and adjustable closures. The back of the desk has a bracket to hold charts or binders up to 3-1/4 inches thick. Units have a flat key lock for security and are available as self or manual close desks. They come with a 5 year warranty on the desk and 1 year on the gas spring and lock.

Features:
  • Construction: Heavy gauge steel and wood frame
  • Available in self or manual close
  • Holds charts up to 3-1/4"D
  • Flat key lock security
  • Locks can be keyed the same for multiple units
  • Custom colors available
PRICE
$645.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth4 in
Height25 in
Weight Capacity50 lbs

Product Details

Lock TypeKey
TypeWall Desk
ColorCherry
Door TypeHinged
ClosureManual Close
Mounting LocationWall Mount
MaterialHeavy Gauge Steel & Wood Frame
DescriptionElite Full Size Wall Desk
Manufacturers Part Number291536CHR
BrandOmnimed

Warranty

Warranty5 yr