Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB1457694

MPN #: 291563-LG

Omnimed® Deluxe Half Size Wall Desk, Manual Close, Key Lock, Light Gray

Product Description
Omnimed Deluxe wall desks are constructed of powder coated heavy gauge steel in Beige or light Grey. The fold down door provides a large work space and has a gas cylinder for smooth and adjustable closures. The back of the desk has a bracket to hold charts or binders up to 3-1/4 inches thick. Units have a flat key lock for security and are available as self or manual close desks. They come with a 5 year warranty on the desk and 1 year on the gas spring and lock.

  • Heavy gauge steel construction
  • Available in self or manual close
  • Holds charts up to 3-1/4"D
  • Flat key lock security
  • Locks can be keyed the same for multiple units
  • Custom colors available
PRICE
$569.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth4 in
Height23-3/4 in
Weight Capacity50 lbs

Product Details

Lock TypeKey
TypeWall Desk
ColorLight Gray
Door TypeHinged
ClosureManual Close
Mounting LocationWall Mount
MaterialHeavy Gauge Steel
DescriptionDeluxe Half Size Wall Desk
Manufacturers Part Number291563-LG
BrandOmnimed

Warranty

Warranty5 yr