Parkview Trash Can, 25 Gallon, Black
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for high traffic areas – both indoor and outdoor – this metal recycling container has a spacious 25-gallon capacity that can handle daily trash or recycling disposals.
The double-sided lid with rectangular openings allows for access on both sides while the included lid-cable attachment keeps the lid secured to the base. The polyethylene dome lid conveniently lifts off to remove a 25-gallon galvanized liner with easy-empty handles allowing for simplified maintenance. Recycling decals are included to encourage proper sorting.
PRICE
$1,055.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/4 in |
| Depth | 21-3/4 in |
| Height | 39-1/2 in |
| Weight | 55 lbs |
| Disposal Opening | 11-3/4 x 7 in |
Product Details
| Type | Decorative Recycling Can |
| Liner Material | Galvanized |
| Number of Openings | 1 |
| Color | Black |
| Lid Color Family | Black |
| Lid | Yes |
| Capacity | 25 gal |
| Lid Type | Dome Lid |
| Material | Steel |
| Manufacturers Part Number | 72740199 |
| Indoor/Outdoor | Indoor/Outdoor |
| Accepted Materials | Mixed Recyclables, Trash |
| Percent Post Consumer Recycled Content | 15 Percent |
| Container Markings | Decals Included |
| Shape | Square |
| Brand | Commercial Zone |
Compliance & Certifications
| Environmentally Friendly | Yes |