Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WB806246

MPN #: EMASM

Elkay EMASM ezH2O Mechanical Surface Mount Bottle Filling Station, Non-Refrigerated, Non-Filtered

Product Description
Elkay EMASM Mechanical Surface Mount Bottle Refilling Station, Non-Electric

The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Non-Electric Surface mount design - ideal for installations where electrical wiring is not easily accessible or locations looking to reduce electrical usage. push-button activation delivers 1.0 gpm

Features:

  • Mechanical push button designed for use in limited wall depth applications, for areas where electric is not available.
  • Fill rate is 1.5 GPM.
  • Green Ticker informs user of number of 20 oz. plastic water bottles saved from waste.
  • Able to pair with a remote chiller.
  • Laminar flow provides clean fill with minimal splash.
  • Silver Ion Antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Real Drain System eliminates standing water.
  • Rated for indoor use.
PRICE
$849.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-7/8 in
Depth6-1/4 in
Height25-7/8 in

Product Details

RefrigeratedNo
Bottle Filling ActivationPush Button
ColorSilver
Power TypeNon-Electric
Number of Stations1
Vandal Resistant BubblerNo
MaterialStainless Steel
Glass FillerNo
Standard Bubbler Stations1
Manufacturers Part NumberEMASM
FilterNot Included
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Vandal ResistantNo
BrandElkay

Compliance & Certifications

Green AccreditationYes
ADA CompliantYes
NSF CertifiedYes