Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB957708N

MPN #: LVRCGRN8WSKN

Elkay LVRCGRN8WSK ezH2O VR Bottle Filling Station, Refrigerated, Filtered, GreenSpec, Stainless

Product Description
Elkay LVRCGRN8WSK EZH20 VR Bottle Filling Station & Bubbler, Filtered, Stainless Steel, Green Spec

Unit includes electric water cooler with bottle filling station. Station delivers 8 GPH of 50°F drinking water at 90°F ambient and 80°F inlet water. Cooler includes vandal resistant bubbler. Bottle filling unit features an auto 20-second shut-off timer. Includes Green Ticker displaying count of plastic bottles saved from waste. Bottle filler provides 1.1-1.5 gpm flow rate with laminar flow to minimize splashing. Features the WaterSentry Plus 3000-gallon capacity filter, certified to NSF/ANSI 42 and 53, with visual monitor to indicate when replacement is necessary. Includes integrated silver ion anti-microbial protection in key areas. Meets ADA guidelines. Lead-free design is certified to NSF/ANSI 61 and 372 and meets Federal and State low-lead requirements. Certified to UL399 and CAN/CSA 22.2 No. 120.

Features:
  • Vandal-resistant push button activation
  • Auto 20-second shut-off on bottle filler
  • WaterSentry Plus 3000-gallon capacity filtration system, certified to NSF/ANSI 42 & 53 (Lead, Class 1 Particulate, Chlorine, Taste & Odor)
  • Integrated Silver Ion Anti-microbial protection in key areas
  • Laminar flow provides minimal splash
  • Real drain system eliminates standing water
  • Visual user interface display
  • Innovative Green Ticker™ counts bottles saved from waste
  • LED visual filter monitor shows when replacement is necessary
  • Includes vandal-resistant bubbler
  • Cooler panel finish: Stainless Steel


PRICE
$2,249.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/16 in
Depth18-9/16 in
Height37-3/16 in

Product Details

Number of Stations1
Vandal Resistant BubblerYes
MaterialStainless Steel
Glass FillerNo
Standard Bubbler Stations1
Manufacturers Part NumberLVRCGRN8WSKN
FilterIncluded
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Fountain ActivationPush Button
BrandElkay
RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorSilver
Amperage5 A
Hertz60 Hz
Voltage115 V
Vandal ResistantYes

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationYes