Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB957715

MPN #: VRCGRN8WSK

Elkay VRCGRN8WSK ezH2O VR Bottle Filling Station, Refrigerated, Non-Filtered, GreenSpec, Stainless

Product Description
The Elkay EZH2O® Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Vandal-resistant cooler and bottle filling station in a consolidated space saving ADA compliant design. Pushbutton activation of bubbler with automatic 20-second shut-off timer on bottle filler.

Features:

  • Touchless, sensor activation (bottle filler) designed for easy use; vandal-resistant, push-button activation for the water cooler.
  • High-performance compressor and insulation greatly reduce energy consumption.
  • Fill rate is 1.1 GPM.
  • Green Ticker™ informs user of number of 20 oz. plastic water bottles saved from waste.
  • Laminar flow provides clean fill with minimal splash.
  • Silver ion antimicrobial protection on key plastic components to inhibit the growth of mold and mildew.
  • Vandal-resistant, StreamSaver bubblers feature chrome-plated integral hood guard to prevent contamination, tampering and reduce water usage.
  • Rated for indoor use.
PRICE
$2,269.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/16 in
Depth18-9/16 in
Height38-13/17 in

Product Details

Number of Stations1
Vandal Resistant BubblerVandal Resistant
MaterialStainless Steel
Glass FillerNo
Standard Bubbler Stations1
Manufacturers Part NumberVRCGRN8WSK
FilterNot Included
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Fountain ActivationPush Button
BrandElkay
RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorSilver
Amperage5 A
Hertz60 Hz
Voltage115 V
Vandal ResistantYes

Compliance & Certifications

ADA CompliantYes
NSF CertifiedYes
Green AccreditationYes