Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elkay

Model # :WBB3202479

MPN #: LZS8WSBPRO-FSR5

Elkay Pro Filtration Bottle Filling Station w/ Single ADA Cooler, Ultra-Cap. Lead & Sediment Filter

Product Description
Get more uptime and reliability from Elkay® Pro Filtration® bottle filling stations - the next generation of bottle filling stations from the brand you trust. With an advanced filtration system and innovative design, maintaining filtered drinking water is easier than ever. Filters are accessible from the top of the bottle filling station for easy filter changes in a matter of seconds. Enhance your system's filtration with our stage 1 sediment filter, which reduces sediment buildup caused by municipal water supply.

Features:
  • High-Performance System: Pairs exclusively with Elkay® Pro Filtration® filters to deliver safer drinking water
  • Faster Filter Changes: Replace filters easily and more efficiently at the top of the unit
  • Save Time and Resources: Top of unit houses both a stage 1 sediment filter and long-lasting contaminant filter for simplified maintenance
  • Ultra-Capacity Filter Included: Elkay® Pro Filtration® 10,000-gallon filter is tested and certified to NSF/ANSI 42, 53, 372 and 401 to reduce lead, microplastics and more; ideal for high-traffic areas
  • Automatic Filter Recognition: Elkay® Pro Filtration® system recognizes new filter and automatically resets filter status lights, shortening installation time
  • Automatic Filter Flushing: System detects newly installed filters and automatically flushes the system to shorten installation time and clean debris and air from the waterway
  • Never Miss a Filter Change: Intuitive series of blue LED filter status lights displays filter capacity to help anticipate replacements and provide peace of mind to users
  • Elevated Design: Sleek, architectural design takes up little space and features innovative functionality for a minimalist, modern aesthetic
  • Connected Ready: Save time and resources with connected technology that helps anticipate maintenance needs remotely; flush units and monitor filter status and water usage from anywhere
  • Sustainable Choice: Drink water sustainably; view number of 20-ounce plastic water bottles saved from waste on the unit's display
  • Energy and Cost Efficient: Hermetically sealed refrigeration system keeps moisture and harmful gases from leaking into the system, conserving energy and lowering operating costs
  • Cleaner Basin: Real drain system eliminates standing water to help prevent bacteria buildup
  • Touchless Bottle Filling: Sensor-activated bottle filler delivers 20 ounces of water for an effortless, more hygienic experience
  • Quick Fill: Bottle fill rate and filter flow rate match at 1.1 GPM for a quick fill, and laminar flow feature minimizes splash, while providing a clear stream of water
  • Stage 1 Sediment Filter Included: Pairs with bottle filling station and primary filter to enhance the system's ability to reduce sediment build-up and combat harmful contaminants
  • Filter Type: FSR5
Included with Product:
  • Bottle Filler
  • Water Cooler
  • Ultra Capacity Filter
  • Sediment Filter


PRICE
$2,199.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Height46-7/8 in

Product Details

RefrigeratedYes
Bottle Filling ActivationTouchless Sensor
Chilling Capacity8 gal/hr
ColorBlack/Silver
SeriesPro Filtration
Hertz60 Hz
Number of Stations1
Voltage115 V
Vandal Resistant BubblerNo
MaterialStainless Steel
Glass FillerNo
Standard Bubbler Stations1
Manufacturers Part NumberLZS8WSBPRO-FSR5
FilterIncluded
Installation TypeOn-Wall
Indoor/OutdoorIndoor
Vandal ResistantNo
Fountain ActivationEasy-Touch Push Bars
BrandElkay

Compliance & Certifications

Green AccreditationNo
ADA CompliantYes
NSF CertifiedYes