Busch Systems Spectrum Ellipse PPE Disposal Bin For Masks & Gloves, 44 Gallon, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Small footprint makes it ideal for a wide range of locations. With each and every interaction throughout the day, the products we use can be exposed to harmful bacteria. Stop bacteria growth on your recycling & waste stations with 24/7 antimicrobial protection that keeps your receptacles 99.9% cleaner than unprotected surfaces.
For Indoor Use Only.
For Indoor Use Only.
PRICE
$2,309.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 31.5 in |
| Depth | 15.75 in |
| Height | 41-13/16 in |
| Weight | 54.9 lbs |
Product Details
| Assembly Required | Unassembled |
| Type | PPE Disposal Recycling Can |
| Color | Blue |
| Capacity | 44 gal |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 105407 |
| Shape | Oval |
| Brand | Busch Systems |
Warranty
| Warranty | 1 yr |