Lithonia EU2C M6 2 Head LED Emergency Unit W/ Adjustable Optics
|
Questions & Answers (0)
Product Description
Intended Use:
Ideal for applications requiring general-purpose emergency lighting.
Features:
White thermoplastic emergency unit. Construction - Injection-molded, flame-retardant, high-impact, thermoplastic housing with snap-fit design components for easy installation. Universal J-box pattern. Track and swivel arrangement permits full range of lamp adjustment. Not intended for ceiling mounting. Lamp Data - The typical life of the LED is 10 years. Electronics - Dual-voltage input 120V or 277V AC. Emergency unit provided with test switch, status indicator and rechargeable battery. Maintenance-free battery provides 90 minutes of emergency power. The battery will automatically recharge itself.
Listings:
UL Listed. Meets UL924. Indoor damp location listed standard.
Construction:
Injection-molded, V-O flame- retardant, high-impact thermoplastic housing. Dual voltage 120/277VAC. Two 1.8W lamp heads provide emergency lighting for 90 minutes. Test switch and status indicator provided for visual and manual means of monitoring system operation. Fixture uses 5.4 watts in non emergency mode. Two-year warranty. CEC Title 20 Compliant
Ideal for applications requiring general-purpose emergency lighting.
Features:
White thermoplastic emergency unit. Construction - Injection-molded, flame-retardant, high-impact, thermoplastic housing with snap-fit design components for easy installation. Universal J-box pattern. Track and swivel arrangement permits full range of lamp adjustment. Not intended for ceiling mounting. Lamp Data - The typical life of the LED is 10 years. Electronics - Dual-voltage input 120V or 277V AC. Emergency unit provided with test switch, status indicator and rechargeable battery. Maintenance-free battery provides 90 minutes of emergency power. The battery will automatically recharge itself.
Listings:
UL Listed. Meets UL924. Indoor damp location listed standard.
Construction:
Injection-molded, V-O flame- retardant, high-impact thermoplastic housing. Dual voltage 120/277VAC. Two 1.8W lamp heads provide emergency lighting for 90 minutes. Test switch and status indicator provided for visual and manual means of monitoring system operation. Fixture uses 5.4 watts in non emergency mode. Two-year warranty. CEC Title 20 Compliant
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 14.63 in |
| Depth | 3.75 in |
| Height | 4.75 in |
Product Details
| Type | Emergency Light- Adj. Optics |
| Color | White |
| Voltage | 120-277 V |
| Temperature Rating | 50°F to 104°F (10°C to 40°C) |
| Description | 2-Head LED Emergency Unit |
| Watts | 5.4 W |
| Package Quantity | 1 |
| Manufacturers Part Number | EU2C M6 |
| CI Code | 263X65 |
| Brand | Lithonia Lighting |
Compliance & Certifications
| UL Certification | UL 924, NFPA 101, NFPA 70-NEC |