Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lithonia Lighting

Model # :WBB3194473

MPN #: WLTU LED

Lithonia Lighting® Indura® Wet Location Emergency Light, 9.6V, 1.9W, Gray

Product Description
Ideal for wet location areas requiring emergency lighting that are subject to saturation with non-mechanically delivered water. Emergency unit provided with test switch, status indicator and rechargeable battery. Battery: Delivers 90 minute emergency illumination. The WLTU Series from the Lithonia Lighting® Indura® Family is a thermoplastic emergency unit and is ideal for wet locations that are subject to saturation with non-mechanically delivered water. The WLTU is available in a gray finish.

Features:
  • Dual Volt (120/277V)
  • Wall Mount
  • Optional remote capability with compatible remote heads
  • Adjustable LED lamps in a PAR-36 style


PRICE
$349.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width3-5/8 in
Height12-1/4 in
Weight4 lbs

Product Details

Self DiagnosticsNo
TypeEmergency Light
Lamp IncludedYes
Average Life85000 hr
ColorGray
DC Voltage9.6
Batteries IncludedYes
Voltage9.6 V
MaterialThermoplastic
DescriptionIndura Wet Location Emergency Lighting
Watts1.9 W
Package Quantity1
Manufacturers Part NumberWLTU LED
Housing MaterialThermoplastic
BrandLithonia Lighting

Compliance & Certifications

UL CertificationUL Listed
CertificationsUL Listed