Motors are designed for air compressor, pump, and fan and blower duty applications which require high breakdown torque and rugged mechanical construction.
Mechanical Features: Prelubricated double shielded, amply sized, ball bearing construction to accommodate varying belt loads and tension.
Electrical Features: High efficiency energy saving designs. Class F copper windings. Class F varnish. High starting and breakdown torque. Motors are wired for CW rotation facing lead end. They may be reconnected for CCW rotation.
Leeson Motors - 3HP, 115/230V, 1740RPM, DP, Rigid Mount, 1.15 S.F.
Write a Review
|
Questions & Answers (0)
Product Description
Compressor Duty Motor: 3HP, 1740RPM, 184 Frame, Drip-Proof (DP), 115/230V, 1PH, Continuous duty, No thermal protection, 1.15 Service Factor, Rigid Mount.
PRICE
$925.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 78 |
| Shaft Length | 2-1/4 in |
| Shaft Diameter | 1-1/8 |
Product Details
| Motor RPM 60 Hertz | 1740 rpm |
| Mounting Location | Rigid |
| Material | Rolled Steel |
| Phase | 1 |
| Manufacturers Part Number | 131534.00 |
| Enclosure | DP |
| Design | Capacitor Start Inductor Run |
| Service Factor | 1.15 |
| Bearing Drive End | 6206 |
| Brand | Leeson |
| RPM | 1740 rpm |
| Horsepower | 3 HP |
| Efficiency Type | Standard |
| Frame | 184 |
| Hertz | 60 Hz |
| Rotation | CCW ° |
| Thermal Protection | No |
| Enclosure Type | Open/Drip Proof |
| Voltage | 115/230 V |
| Full Load Efficiency | 75.5 |
| Full Load Amps | 33.8/16.9 A |
| Duty | Continuous |
| Compatible Part/Model Number | AO Smith/Magnetek, V201 |
| Ambient Temperature | 40 °C |
| RPM Range | 1701-1800 rpm |
Compliance & Certifications
| CSA Certified | Y |
| UL | Y |