Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Leeson

Model # :WBB217565

MPN #: 132044.00

Leeson Motors - 7.5HP, 208-230V, 3450RPM, DP, Rigid Mount, 1.15 S.F.

Product Description
Compressor Duty Motor: 7.5HP, 3450RPM, 184 Frame, Drip-Proof (DP), /208-230V, 1PH, Continuous duty, Automatic thermal protection, 1.15 Service Factor, Rigid Mount.

Motors are designed for air compressor, pump, and fan and blower duty applications which require high breakdown torque and rugged mechanical construction.
Mechanical Features: Prelubricated double shielded, amply sized, ball bearing construction to accommodate varying belt loads and tension.
Electrical Features: High efficiency energy saving designs. Class "F" copper windings. Class "F" varnish. High starting and breakdown torque. Motors are wired for CW rotation facing lead end. They may be reconnected for CCW rotation.



Click here to see our full selection of Motor Controls and Drives.


Compatibility
GRAINGER: 4FN97 | 4FN97
PRICE
$1,169.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight110
Shaft Length2-3/4 in
Shaft Diameter1-1/8

Product Details

Motor RPM 60 Hertz3450 rpm
Mounting LocationRigid
MaterialRolled Steel
Phase1
Manufacturers Part Number132044.00
EnclosureDP
DesignCapacitor Start Capacitor Run
Service Factor1.15
Bearing Drive End6206
BrandLeeson
RPM3450 rpm
Horsepower7-1/2 HP
Efficiency TypeStandard
Frame184
Hertz60 Hz
RotationCCW °
Thermal ProtectionAutomatic
Enclosure TypeOpen/Drip Proof
Voltage208-230 V
Full Load Efficiency82.5
Full Load Amps34-31 A
DutyContinuous
Compatible Part/Model NumberGRAINGER, 4FN97
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
ULY