Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Embassy Liquipex 1/2" Nominal I.D. 11100403, 300' Coil

Embassy Liquipex 1/2" Nominal I.D. 11100403, 300' Coil

Item #: WBB305006

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $156.95

Save $7.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

TPI Radiant Ceiling Panel CP122 24"L x 24"W 250W 120/240V

TPI Radiant Ceiling Panel CP122 24"L x 24"W 250W 120/240V

TPI Radiant Ceiling Panel CP123 24"L x 24"W 375W 120/240V

TPI Radiant Ceiling Panel CP123 24"L x 24"W 375W 120/240V

Embassy Manifold Valve Actuator 11520001, 4-Wire With End Switch

Embassy Manifold Valve Actuator 11520001, 4-Wire With End Switch

Embassy Bracket & End Block Kit 11200001 (Brass)

Embassy Bracket & End Block Kit 11200001 (Brass)

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

Dyna-Glo™ Workhorse Kerosene Forced Air Heater, 120V, 220000 BTU

Unit Heater, Multi-Watt Horizontal Downflow Multi-Watt, 5000-1874W, 240-208V

Unit Heater, Multi-Watt Horizontal Downflow Multi-Watt, 5000-1874W, 240-208V

Free Shipping

Embassy Liquipex 1/2" Nominal I.D., 300' Coil

Embassy's Liquipex cross-linked polyethylene tubing with DIN 4726 compliant oxygen diffusion barrier is rated for continuous use at 100 psi and 180 degrees F, as well as at 80 psi and 200 degrees F. Liquipex is manufactured as ASTM F876/877 standards, meets NSF14 for radiant floor heating, and is ICC-ES approved (ESR-1029). 25 Year Limited Warranty.

Product Details

  • Type Oxygen Diffusion Barrier
  • Rated For Continuous Use @ 100 PSI & °F 180
  • Package Quantity Coil
  • Brand Embassy Industries
  • Rated For Continuous Use @ 80 PSI & °F 200
  • Description Liquipex Tubing
  • Warranty 25 yr
  • Material Polyethylene
  • Manufacturers Part Number 11100403

Compliance & Certifications

  • Certifications Meets NSF14 for Radiant Floor Heating

Weights & Dimensions

  • Nominal Inside Diameter 1/2 in
  • Tube Length 300 ft
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Embassy Liquipex 1/2" Nominal I.D. 11100403, 300' Coil

Embassy Liquipex 1/2" Nominal I.D. 11100403, 300' Coil

Item #: WBB305006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant