Floor Heaters
Electric floor heaters deliver comfortable, even warmth from the floor up. Floor heating mats and cables install beneath tile, stone, and other finished flooring to provide radiant comfort and supplemental heat in bathrooms, kitchens, entryways, and restrooms. Floor heating mats offer consistent heat coverage, with voltage options for different electrical requirements and convenient placement in open areas. Floor heating cables provide flexible layouts for irregular spaces.
Most Relevant

Heatwave Floor Heating Mats
| Compare | Image | Coverage Area | Voltage | Watt Density | Amperage | Length | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 100 ft² | 120 V | 12 W | 10.0 A | 732 in | 20 in | WBB2098734 | $709.00 | ||
![]() | 50 ft² | 120 V | 12 W | 5.0 A | 366 in | 20 in | WBB2098773 | $375.95 | ||
![]() | 15 ft² | 120 V | 12 W | 1.5 A | 109-3/16 in | 20 in | Ships Same Day WBB2098767 | $179.95 | ||
![]() | 20 ft² | 120 V | 12 W | 2.0 A | 146-3/8 in | 20 in | WBB2098768 | $229.95 | ||
![]() | 30 ft² | 120 V | 12 W | 3.0 A | 219-5/8 in | 20 in | WBB2098770 | $259.95 | ||
![]() | 25 ft² | 120 V | 12 W | 2.5 A | 182-3/8 in | 20 in | WBB2098769 | $259.95 | ||
![]() | 70 ft² | 240 V | 12 W | 3.5 A | 512-3/8 in | 20 in | WBB2098737 | $575.00 |