
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Embassy Liquipex 3/4" Nominal I.D., 250' Coil
Embassy's Liquipex cross-linked polyethylene tubing with DIN 4726 compliant oxygen diffusion barrier is rated for continuous use at 100 psi and 180 degrees F, as well as at 80 psi and 200 degrees F. Liquipex is manufactured as ASTM F876/877 standards, meets NSF14 for radiant floor heating, and is ICC-ES approved (ESR-1029). 25 Year Limited Warranty.
Embassy's Liquipex cross-linked polyethylene tubing with DIN 4726 compliant oxygen diffusion barrier is rated for continuous use at 100 psi and 180 degrees F, as well as at 80 psi and 200 degrees F. Liquipex is manufactured as ASTM F876/877 standards, meets NSF14 for radiant floor heating, and is ICC-ES approved (ESR-1029). 25 Year Limited Warranty.
Weights & Dimensions
- Nominal Inside Diameter 3/4 in
- Tube Length 250 ft
Product Details
- Rated For Continuous Use @ 100 PSI & °F 180
- Rated For Continuous Use @ 80 PSI & °F 200
- Description Liquipex Tubing
- Type Oxygen Diffusion Barrier
- Package Quantity Coil
- Brand Embassy Industries
- Material Polyethylene
- Manufacturers Part Number 11100601
Warranty
- Warranty 25 yr
Compliance & Certifications
- Certifications Meets NSF14 for Radiant Floor Heating
Customer Review
Product Q & A
There are no questions for this product.

Embassy Liquipex 3/4" Nominal I.D.11100601, 250' Coil
$193.95
- Product Information
- Customer Review
- Product Q&A
- Accessories