SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Embassy Liquipex 3/8" Nominal I.D. 11100304, 1000' Coil  - Pkg Qty 2

Embassy Liquipex 3/8" Nominal I.D. 11100304, 1000' Coil - Pkg Qty 2

Item #: WBB304925

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$490.95 ea.

Price: $981.90 / Pkg of 2

$163.65/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Embassy Liquipex 5/8" Nominal I.D.11100504, 1000' Coil

Embassy Liquipex 5/8" Nominal I.D.11100504, 1000' Coil

Embassy Manifold Valve Actuator 11520001, 4-Wire With End Switch

Embassy Manifold Valve Actuator 11520001, 4-Wire With End Switch

TPI Radiant Ceiling Panel CP707 48"L x 24"W 750W 277V

TPI Radiant Ceiling Panel CP707 48"L x 24"W 750W 277V

TPI Radiant Ceiling Panel CP807 48"L x 24"W 750W 208V

TPI Radiant Ceiling Panel CP807 48"L x 24"W 750W 208V

Embassy Bracket & End Block Kit 11200001 (Brass)

Embassy Bracket & End Block Kit 11200001 (Brass)

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Embassy Liquipex 3/8" Nominal I.D., 1000' Coil

Embassy's Liquipex cross-linked polyethylene tubing with DIN 4726 compliant oxygen diffusion barrier is rated for continuous use at 100 psi and 180 degrees F, as well as at 80 psi and 200 degrees F. Liquipex is manufactured as ASTM F876/877 standards, meets NSF14 for radiant floor heating, and is ICC-ES approved (ESR-1029). 25 Year Limited Warranty.

Weights & Dimensions

  • Nominal Inside Diameter 3/8 in
  • Tube Length 1000 ft

Product Details

  • Rated For Continuous Use @ 100 PSI & °F 180
  • Rated For Continuous Use @ 80 PSI & °F 200
  • Description Liquipex Tubing
  • Type Oxygen Diffusion Barrier
  • Package Quantity Coil
  • Brand Embassy Industries
  • Material Polyethylene
  • Manufacturers Part Number 11100304

Warranty

  • Warranty 25 yr

Compliance & Certifications

  • Certifications Meets NSF14 for Radiant Floor Heating
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Embassy Liquipex 3/8" Nominal I.D. 11100304, 1000' Coil  - Pkg Qty 2

Embassy Liquipex 3/8" Nominal I.D. 11100304, 1000' Coil - Pkg Qty 2

Item #: WBB304925

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Embassy Liquipex 3/8" Nominal I.D. 11100304, 1000' Coil  - Pkg Qty 2
    Embassy Liquipex 3/8" Nominal I.D. 11100304, 1000' Coil  - Pkg Qty 2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant