Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Emerald

Model # :WBB2291596

MPN #: SM-720-9129

Emerald Medium Tilt TV Wall Mount for 24"-70" TVs (9129)

Product Description
The Emerald 9129 Tilt Wall Mount is specifically designed for 24"-70" TVs, it tilts up to -8 degrees to ensure the best view at any angle. With its low profile, it sits only 0.81" inches from the wall. With all the mounting positions available, you are sure to find the position that works for you The wall mount has a maximum recommended weight capacity of 77 lbs and VESA mounting patterns of 200x200, 300x300 , 400x200, 400x400 mm. Please check your TV's VESA mounting pattern before ordering. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are

Features:
  • Profile: 0.81" from the wall
  • Tilt: +0 to -8 degrees
  • Weight capacity: 77 lbs.
  • VESA: 200x200, 300x300, 400x200, 400x400
  • Bubble level included
  • Direction indicator
PRICE
$22.00

This product will be restocked by Oct 30, 2026

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth8 in
Height1 in
Weight Capacity77 lbs
Weight3 lbs
LCD Size24" - 70"
Mounting Hole PatternUp to 400 x 400 mm
Extension0.81 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Tilt0° / -8° °
StyleTilt
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionMedium Tilt TV Wall Mount for 24"-70" TVs
Package Quantity1
Manufacturers Part NumberSM-720-9129
BrandEmerald

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL Listed
VESA CompatibleYes