Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1694465

MPN #: DWF3770L

Tripp Lite Fixed Wall Mount for 37" to 70" TVs and Monitors

Product Description
The VESA-compliant DWF3770L Fixed Wall Mount allows you to mount your flat-panel television, monitor or other display on the wall. Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants, it fits most flat-panel displays from 37 to 70 inches. The low-profile mount is concealed behind the display to give a sleek, professional appearance. Frame is open for easy wall access. Mounting rails adjust horizontally to compensate for off-center wall studs. Built-in bubble level allows accurate display leveling. Durable all-metal frame with scratch-resistant powder-coated finish supports up to 143 pounds. Mounting hardware included. Conforms to VESA-compliant displays with any of the following mounting hole patterns: 300 x 200 mm, 300 x 300 mm, 300 x 400 mm, 400 x 200 mm, 400 x 300 mm, 400 x 400 mm, 500 x 200 mm, 500 x 300 mm, 500 x 400 mm, 600 x 300 mm, 600 x 400 mm, 700 x 300, 700 x 400 mm, 800 x 300 mm and 800 x 400 mm.

Features:
  • Fits most flat-panel televisions, monitors and other displays from 37 to 70 in.
  • Ideal for home theaters, classrooms, boardrooms, hotels, bars and restaurants
  • Mounts out of sight behind display for sleek, professional appearance
  • Mounting hardware included
  • Durable metal construction
  • Supports up to 143 lb.
  • Open frame allows easy wall access
  • Adjustable mounting rails compensate for off-center wall studs
  • Built-in bubble level for accurate display leveling
  • Scratch-resistant powder-coated finish
PRICE
$45.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/4 in
Depth3/4 in
Height17-5/16 in
Weight Capacity143 lbs
Weight3 lbs
LCD Size37" - 70"
Mounting Hole PatternUp to 800 x 400 mm

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
StyleFlat
Mounting LocationWall
Display TypeSingle Monitor
MaterialSteel
DescriptionFixed Wall Mount for 37" to 70" TVs and Monitors
Package Quantity1
Manufacturers Part NumberDWF3770L
BrandTripp Lite

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsRoHS Compliant
VESA CompatibleYes