Flash Furniture Full Motion TV Wall Mount with Built-In Level For 40"-84" TVs
Write a Review
|
Questions & Answers (0)
Product Description
Whether you have a smaller TV in the kitchen to follow along with the celebrity chef or a larger model elsewhere for family entertainment, give yourself peace of mind knowing that it's securely mounted with this black full motion TV wall mount. The universal design allows for use with multiple brands of TV's, fits most sizes from 40" - 84" (VESA size 100 x 100mm, 200 x 200mm, 400 x 400mm, 600 x 400mm) and will hold up to 100 pounds weight capacity. 10° tilt reduces glare from your screen for a better viewing experience. Great for doctor's offices, daycares or playrooms, mounting your television on the wall creates a sharp, on-trend look and puts your viewing screen up where little hands can't get to it.
Strength is key to safeguard your possessions when you choose to utilize the vertical space on your walls. The one piece wall plate design is made from heavy duty steel and includes a template to mark your holes for drilling into wall studs, brick or concrete walls and a built-in level to help ensure your TV looks great when you're done. The bracket sits 3.25" from the wall but will extend up to 20.5" and pivot 180° left or right for viewing convenience. If you decide to move things around, simply pull down on the nylon strings to release the TV from the bracket. After hanging your TV, the magnetic pendants at the end of the strings will attach to the frame to keep them out of sight.
No matter the size of your screen, you don't want the expense of having to replace your TV. This full motion adjustable TV wall mount assembles in less than 30 minutes and includes all the hardware you need. Let this flush TV wall mount help you create a sophisticated, modern appearance in your living room, bedroom, kitchen, mancave or she shed.
Strength is key to safeguard your possessions when you choose to utilize the vertical space on your walls. The one piece wall plate design is made from heavy duty steel and includes a template to mark your holes for drilling into wall studs, brick or concrete walls and a built-in level to help ensure your TV looks great when you're done. The bracket sits 3.25" from the wall but will extend up to 20.5" and pivot 180° left or right for viewing convenience. If you decide to move things around, simply pull down on the nylon strings to release the TV from the bracket. After hanging your TV, the magnetic pendants at the end of the strings will attach to the frame to keep them out of sight.
No matter the size of your screen, you don't want the expense of having to replace your TV. This full motion adjustable TV wall mount assembles in less than 30 minutes and includes all the hardware you need. Let this flush TV wall mount help you create a sophisticated, modern appearance in your living room, bedroom, kitchen, mancave or she shed.
PRICE
$76.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 3-1/4 in |
| Height | 16-1/2 in |
| Weight Capacity | 100 lbs |
| LCD Size | 40" - 84" |
| Mounting Hole Pattern | Up to 600 x 400 mm |
| Extension | 20-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount |
| Color | Black |
| Tilt | +10° / -10° ° |
| Style | Articulating |
| Mounting Location | Wall |
| Display Type | Single Monitor |
| Material | Steel |
| Description | Full Motion TV Wall Mount with Built-In Level For 40"-84" TVs |
| Package Quantity | 1 |
| Manufacturers Part Number | RA-MP006-GG |
| Brand | Flash Furniture |
Compliance & Certifications
| VESA Compatible | Yes |