Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165164

MPN #: 48051

FLAVIA® Cucumber Lime Mint Flavored Infused Water, 0.08 oz. Pouch, Pack of 100

Product Description
Cucumber Lime Mint Infused Water is a refreshing mint and crisp cucumber flavor with a lime finish.

Features:
  • Our pack-to-cup brewing process, where nothing touches the ingredients other than water, ensures your drink does not taste like previous brews
  • For single-serve use, Freshpacks stay completely sealed until the moment brewed, eliminating exposure to light, air and germs
  • Our commitment to sustainability, innovative pouches are recyclable through Terracycle
  • Only compatible with the C300 + Chill and C600 + Refresh


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size0.08 oz.
Product Dimensions13-13/16 x 6-1/4 x 5-1/4

Product Details

TypeInfused Water
FlavorCucumber Lime Mint
Package TypePouch
Package Quantity100
DescriptionCucumber Lime Mint Flavored Water Freshpack
Manufacturers Part Number48051
BrandFLAVIA