First Voice™ Emergency High Strength Pressure Bandage 6" (Israeli Bandage Equal)
Write a Review
|
Questions & Answers (0)
Product Description
This Emergency High Strength non-adherent Pressure Bandage with a locking closure clip is designed to apply pressure during a bleeding emergency. A perfect additional for Active Shooter & Stop-the-Bleed truama kits. (6")
PRICE
$18.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 6 in |
| Weight | 1 lbs |
Product Details
| Type | Pressure Bandage |
| Material | Emergency Trauma |
| Package Quantity | 1 |
| Description | Emergency High Strength Pressure Bandage |
| Manufacturers Part Number | TS-3684 |
| Brand | First Voice |
| People per Pieces | 1 |