- Economical electric hoist for light-duty use
- Both single and double-line lifting applications are easy to configure
- Hand pendant control cord is 5' long
- Requires 115V AC power source for operation
- Single Line Lift is 36 ft. & Double Line Lift is 18 ft.
- Duty Rating: S3 20% - 10 min
Mini Electric Cable Hoist, 3/8 Ton Capacity, 36' Lift, 30 FPM, 115V
Write a Review
|
Questions & Answers (0)
Product Description
This mini cable hoist can be used in both single-line and double-line lifting applications. Includes electric motor and hand-held push button controls. Optional swivel hook plate must be ordered for attaching hoist to trolley, (trolley not included).Features:
PRICE
$405.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 in |
| Width | 6-1/2 in |
| Height | 10 in |
| Weight Capacity | 750 lbs |
| Weight | 45 lbs |
| Control Cord Length | 5 ft |
| Lift | 36 ft |
| Lift Speed | 30 ft/min |
Product Details
| Assembly Required | No |
| Type | Cable Hoist |
| Horsepower | 2 HP |
| Color | Red |
| Series | Mini |
| Hertz | 60 Hz |
| Voltage | 115 V |
| Material | Steel |
| Phase | 1 |
| Manufacturers Part Number | MINI-7 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days yr |
Compliance & Certifications
| Certifications | OSHA |