LabelMaster® Empty Label, 6"W x 6"L, Paper, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
Help put safety first with LabelMaster's® Empty Labels. These are used for marking a container of radioactive materials. Made of paper, they feature outstanding chemical and abrasion resistance, and strong adhesion to corrugated boxes. Black and white, the labels measure 152 x 152mm and are sold in rolls of 500
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 6 in |
| Size | 6"x 6" |
Product Details
| Type | Empty Labels |
| Material | Gloss Paper |
| Package Quantity | 6 |
| Description | Empty Label |
| Color | Black/White |
| Manufacturers Part Number | L18 |
| Brand | LabelMaster |