Emt Snap Cross Fitting, 4"L, 1/2"Dia., Furniture Grade ABS, White - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Use these adjustable connectors to hold Pipe together at any angle for strength and support of PVC structures.
PRICE
$29.75 Sold in packages of 25 / $1.19 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Weight | 0.1 lbs |
| Nominal Pipe Size | 1/2 in |
Product Details
| Type | EMT Snap Cross |
| Material | Furniture Grade PVC |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | 260 |
| Fitting Type | Snap |
| Brand | Circo Innovations |