Cable Clamps Fittings, 12"L, 1/4"Dia., Furniture Grade Pvc, White - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Used to fasten greenhouse plastic, bird netting or shade cloth to strung cables or ropes. Space 1 ft apart.
PRICE
$10.50 Sold in packages of 25 / $0.42 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 0 lbs |
| Nominal Pipe Size | 1/4 in |
Product Details
| Type | Cable Clamps |
| Material | Furniture Grade PVC |
| Package Quantity | 25 |
| Color | White |
| Manufacturers Part Number | 2C |
| Fitting Type | Clamp |
| Brand | Circo Innovations |