Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB695874

Global Industrial™ Enclosed Cork Bulletin Board with Sliding Doors, 48"W x 36"H

Product Description
Standout Features:

✓ Self-healing cork surface prevents damage from tacks and pins.
✓ Tempered glass windows.
✓ Lockable door with included keyed alike keys.

What's the ideal solution for placing important notices in high schools, colleges, offices, libraries, and similar facilities? The Global Industrial™ Enclosed Bulletin Cork Board with Sliding Doors. It can hold flyers, posters, notices, and other information worth displaying. It is designed for showcasing contents while maintaining clear visibility from transparent windows. The frame is created from anodized aluminum with a matte finish and the cork board is protected by robust glass windows.

  • Nominal board size: 48"W x 36"H.
  • Sliding door cabinet design enables quick access.
  • Weighs: 44 lbs.
  • PRICE
    $465.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 2 units
    465.95
    Buy 3 units - 6 units
    439.95Save $26.00 (6%)
    Buy 7+ units
    429.95Save $36.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth2 in
    Height36 in
    Weight83.4 lbs
    Board Size (W x H)48 x 36 in

    Product Details

    Assembly RequiredNo
    TypeCork Board
    Frame Color FamilySilver
    ColorNatural
    Surface MaterialCork
    Door TypeSliding
    StyleWithout Header
    Edge TypeStraight
    Number of Doors2
    DescriptionEnclosed Sliding Door Bulletin Board
    Frame MaterialAluminum
    Manufacturers Part Number695874
    Indoor/OutdoorIndoor
    BrandGlobal Industrial