Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ghent

Model # :WBB1479218

MPN #: PN34896K

Ghent Enclosed Bulletin Board, 3 Door, 96"W x 48"H, Natural Cork/Walnut Frame

Product Description
Ghent 3 Door Enclosed Bulletin Board - Natural Cork w/Walnut Frame - 48" x 96"

Ghent's Traditional Wood Frame Enclosed Cork Bulletin Boards feature a Natural Oak, Cherry Oak or Walnut finish. The self-healing natural cork surface will hold up under the most demanding use to provide years of reliable service. Doors feature full-length hinges and shatter-resistant acrylic panels with flush mount locks and keys for added security. Units feature concealed corner brackets for easy and secure mounting. Backed by Ghent's 10-year guarantee. For indoor use. Made in the USA.

Features:
  • Made for INDOOR use ONLY as cork is porous and could damage and mold from the outside elements
  • Lockable hinged door features shatter-proof acrylic
  • Natural cork writing surface is self-healing to withstand repeated use
  • Overall depth of board measures 2-1/4" deep. Interior depth is 7/8"


Learn More About Ghent.

PRICE
$685.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width96 in
Depth2-1/4 in
Height48 in
Board Size (W x H)96 x 48 in

Product Details

TypeCork Board
Frame Color FamilyWalnut
ColorNatural
Surface MaterialCork
Door TypeHinged
StyleWithout Header
Country of OriginMade in USA
Number of Doors3
Package Quantity1
Frame MaterialWood
Manufacturers Part NumberPN34896K
MagneticNo
Indoor/OutdoorIndoor
BrandGhent

Warranty

Warranty10 yr