- All tools are professional quality, made of high-grade chrome vanadium steel
- Sockets feature SUPERTORQUE® lobular openings for greater turning power without deforming the fastener
- Metal toolbox made for years of rugged use
- Chrome finish models feature mirror-like exterior that can be easily cleaned after each use
- Nickel/Chrome plating provides increase protection from rust and corrosion
Williams® Enclosed Head Ratchet, 3/8" Drive, 8"L, 0.76 Lb, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Weight | 0.8 lbs |
| Drive Size | 3/8 in |
| Male Drive Size | 3/8 in |
Product Details
| Type | Ratchet |
| Impact Approved | No |
| Material | Vanadium Steel/Nickel |
| Description | Enclosed Head Ratchet |
| Ratcheting | Yes |
| Color | Silver |
| Manufacturers Part Number | JHWB-52EHA |
| Brand | Williams |