RIB® Enclosed Latching Relay RIBL12SB, 20A, 12VAC/DC, W/switch
Write a Review
|
Questions & Answers (0)
Product Description
The Latching Series comes prepackaged in their own NEMA 1 plastic enclosure with a 1/2" mounting nipple, LED indicator and pre-wired for a money-saving installation that is easy and quick. These relays are activated by pulse commands from a controller or momentary switch closure. The relay contacts are mechanically latched in the closed position and the load will remain on in the event of a control panel failure period. If power is completely lost the contacts will remain in their last state and the load will activate upon the return of normal power or emergency power.
PRICE
$195.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.7 in |
| Width | 2.8 in |
| Height | 1.5 in |
| Wire Size | 16 in |
Product Details
| Number of Relays | 1 |
| Amperage | 20 A |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Contact Type | SPST |
| Expected Relay Life | 10 Million Cycles Minimum Mechanical |
| Voltage | 12VAC/DC V |
| Description | Enclosed Latching Relay |
| Manufacturers Part Number | RIBL12SB |
| Wire Rating | 600V |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |