Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB714111

MPN #: 115906

Advance Controls 115906, Socket For Relay, Non Latching, Type DPDT, Use For 95 Series

Product Description
ACI Relay Sockets are for use with ACI brand and most other brands of Octal & Plug in type Relays.

PRICE
$14.25

Min. purchase quantity is 12
12
12
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs

Product Details

Series95
Manufacturers Part Number115906
Package Quantity20 Each
BrandAdvanced Controls