RIB® Metal Key Latch MKL-3, For Use With RIB Metal Enclosures
Write a Review
Questions & Answers (0)
Lock Assemblies for use with RIB Metal Enclosures
Specifications
Weights & Dimensions
| Length | 1.063 in |
| Width | 1.0975 in |
| Height | 1.378 in |
Product Details
| Description | Metal Key Latch |
| Manufacturers Part Number | MKL-3 |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |
Related Products
Vynckier VJB1816HWPL2 VJB 18" X 16" Non-Metallic Enclosure/Bonded Window/Hinge/2 Padlockable Latches
The VJB Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.VJB's are made from corrosion resistant hot compression molded fiberglass reinforced polyester, Transparent lexana windows. These enclosures do not contain halogens.The VJB Series "HWPL" enclosures include one or two stainless steel padlockable latches to secure one side of the cover to the base and a stainless steel piano hinge that secures the other. Rivets connect the hinge to the cover and self-tapping screws connect the latch(s) to the base.The ...
Ambient Compensated -20° To +60° C Differential Single Phasing Protection For Three Phase Operation Adjustable Bi-Metallic Elements - No Heaters Precise-Factory Calibrated And Tested 1NO And 1NC Electrically Isolated Alarm Contacts Manual Or Automatic Reset (Field Changeable) 3 Pole Overload Relay For 3 Phase Applications 2 Pole Overload Relay For 1 Phase applications UL Class 10 Operation High Inertia Start Overloads Available: Consult Factory "Reset" Button - Large And Easy To Operate "Stop" Button - Large And Easy To Operate "Trip" Indicator Shows Status Of Overload
The VJ Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.The VJ Series "HWPL" enclosures include one or two stainless steel padlockable latches to secure one side of the cover to the base and a stainless steel piano hinge that secures the other. Rivets connect the hinge to the cover and self-tapping screws connect the screws to the base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a ...
The CVJ Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.CVJ's are made from corrosion resistant hot compression molded fiberglass reinforced polyester, Transparent lexana windows. These enclosures do not contain halogens.The CVJ Series "HWPL" enclosures include one or two stainless steel padlockable latches to secure one side of the cover to the base and a stainless steel piano hinge that secures the other. Rivets connect the hinge to the cover and self-tapping screws connect the screws to the base.The ...
The VJ Series consists of seven enclosure sizes ranging from 6" x 6" to 18" x 16", varying depths, 7 sizes and a variety of configurations.The VJ Series "HWPL" enclosures include one or two stainless steel padlockable latches to secure one side of the cover to the base and a stainless steel piano hinge that secures the other. Rivets connect the hinge to the cover and self-tapping screws connect the screws to the base.The bases and covers are made of light gray (RAL7035), hot molded Fiberglass Reinforced Polyester (FRP). They come complete, UL/CSA labels and 4 threaded inserts for a ...