RIB® Enclosed Polarized Relay RIB12S-FA, 10A, SPST, 12VAC/VDC, Override Switch
Write a Review
|
Questions & Answers (0)
Product Description
RIB® Enclosed Polarized Relay RIB12S-FA, 10A, SPST, 12VAC/VDC, Override Switch
The Polarized RIB series is equivalent to the standard RIB series except for the coil which is polarized. We are currently offering nine polarized relays, most of which have a similar non-polarized counterpart. The "FA" in the model name stands for Fire Alarm. These relays are designed for operation in systems that require supervision from controllers and utilize end-of-line resistors. The relay can also be operated from A/C voltage (non-polarized) if desired.
The Polarized RIB series is equivalent to the standard RIB series except for the coil which is polarized. We are currently offering nine polarized relays, most of which have a similar non-polarized counterpart. The "FA" in the model name stands for Fire Alarm. These relays are designed for operation in systems that require supervision from controllers and utilize end-of-line resistors. The relay can also be operated from A/C voltage (non-polarized) if desired.
PRICE
$42.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1.7 in |
| Width | 2.8 in |
| Height | 1.5 in |
| Wire Size | 16 in |
Product Details
| Number of Relays | 1 |
| Amperage | 10 A |
| Humidity Range | 5 To 95 Percent (Noncondensing) |
| Operating Temperature | -30° To 140°F |
| Contact Type | SPST |
| Expected Relay Life | 10 Million Cycles Minimum Mechanical |
| Voltage | 12VAC/DC V |
| Includes | Override Switch |
| Description | Enclosed Polarized Relay |
| Manufacturers Part Number | RIB12S-FA |
| Wire Rating | 600V |
| Brand | RIB |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL/cUL |