- An efficient way of enclosing the sides and back of all shelves in a unit to contain stored contents
- For use with 54" Post Height and 21"/24" Shelf Widths
- Slot opening: 3" W x 3.875" H
- Designed to work with MetroMax i, MetroMax 4 and MetroMax Q shelves
- Mounting clips included
MetroMax Enclosure Panel for MetroMax Industrial Plastic Shelving, 18-3/8"W x 52-3/4"H, Taupe
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$96.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/8 in |
| Height | 52-3/4 in |
Product Details
| Type | Enclosure Panel |
| Country of Origin | Mexico |
| Material | Steel |
| Color | Taupe |
| Manufacturers Part Number | MEP55E |
| Accessory Type | Panel |
| Brand | MetroMax |