- This is an large, high density polyethylene tarp guard
- Place on sharp corners of load to prevent tearing of tarpaulin
Encore Packaging Edge Protectors, Tarp Guard for Tarp, 8"L x 3-1/2"W, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$5.20
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 3-1/2 in |
Product Details
| Type | Poly Edge Protector |
| Material | Polyethylene |
| Package Quantity | 1 |
| Color | Orange |
| Manufacturers Part Number | EP-5690 |
| Brand | Encore Packaging |
| Recyclable | Yes |